Double V-Belt, Hi-Power Dubl-V, CC255, CC, EPDM, 257 in, 0.88 in Top Width
- Mfr # CC255
- Zoro # G416090777
product price:Â
$
416.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Double-V
Belt Series
Hi-Power Dubl-V
V-Belt Section
CC
Industry Number
CC255
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CC255
- Zoro #
- G416090777
- UPC #
- 770075414728
- Country of Origin
- Mexico
- Item
- Double V-Belt
- V-Belt Type
- Double-V
- Belt Series
- Hi-Power Dubl-V
- V-Belt Section
- CC
- Industry Number
- CC255
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 140 Degrees F
- Standards
- ARPM, REACH, RoHS2
- Minimum Operating Temperature
- -22 Degrees F
- Belt Material
- SBR
- Maximum Operating Temperature
- 140 Degrees F
- Color
- Black
- Edge Construction
- Wrapped
- Belt Coating
- Flex-Weave(TM)
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Number of Bands
- 1
- Application
- Serpentine Systems
- Banded Belt
- Yes
- For Use With
- Multi-Duty® Sheaves
- System of Measurement
- Inch
- Profile Type
- Double-Sided
- Wire Color
- Black
Dimensions
- Top Width
- 0.88 in
- Thickness
- 0.66 in
- Outside Length
- 257 in
- Rib Width
- 0.875 in
- Belt Trade Size
- CC
- Nominal Length
- 259 in
Description
Wedge V-Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number CC255, Number of Bands 1, Outside Length 259 in, Reinforcing Cord Material Polyester, Thickness 23/32 in, Top Width 7/8 in, Belt Trade Size CC, V-Belt Type Wedge, Application Serpentine Systems, Belt Coating Flex-Weave(TM), Belt Series Hi-Power(R) II Dubl-V, Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.