Double V-Belt, Hi-Power Dubl-V, CC360, CC, EPDM, 362 in, 0.88 in Top Width
- Mfr # CC360
- Zoro # G916090772
product price:Â
$
559.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Hi-Power Dubl-V
V-Belt Type
Double-V
V-Belt Section
CC
Industry Number
CC360
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CC360
- Zoro #
- G916090772
- UPC #
- 072053208146
- Country of Origin
- Mexico
- Item
- Double V-Belt
- Belt Series
- Hi-Power Dubl-V
- V-Belt Type
- Double-V
- V-Belt Section
- CC
- Industry Number
- CC360
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 140 Degrees F
- Standards
- ARPM, REACH, RoHS2
- Application
- Serpentine Systems
- Color
- Black
- Belt Coating
- Flex-Weave(TM)
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Number of Bands
- 1
- Edge Construction
- Wrapped
- Belt Material
- SBR
- Minimum Operating Temperature
- -22 Degrees F
- Maximum Operating Temperature
- 140 Degrees F
- For Use With
- Multi-Duty® Sheaves
- Banded Belt
- Yes
- Profile Type
- Double-Sided
- System of Measurement
- Inch
- Wire Color
- Black
Dimensions
- Top Width
- 0.88 in
- Thickness
- 0.66 in
- Outside Length
- 362 in
- Rib Width
- 0.875 in
- Belt Trade Size
- CC
- Nominal Length
- 364 in
Description
Wedge V-Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number CC360, Number of Bands 1, Outside Length 364 in, Reinforcing Cord Material Polyester, Thickness 23/32 in, Top Width 7/8 in, Belt Trade Size CC, V-Belt Type Wedge, Application Serpentine Systems, Belt Coating Flex-Weave(TM), Belt Series Hi-Power(R) II Dubl-V, Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.