Shop GATES
See all product information
Create Account
Double V-Belt, Hi-Power Dubl-V, CC81, CC, EPDM, 85 in, 0.88 in Top Width
- Mfr # CC81
- Zoro # G116090695
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Hi-Power Dubl-V
V-Belt Type
Double-V
V-Belt Section
CC
Industry Number
CC81
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CC81
- Zoro #
- G116090695
- UPC #
- 072053208207
- Country of Origin
- Mexico
- Item
- Double V-Belt
- Belt Series
- Hi-Power Dubl-V
- V-Belt Type
- Double-V
- V-Belt Section
- CC
- Industry Number
- CC81
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 140 Degrees F
- Standards
- ARPM, REACH, RoHS2
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Application
- Serpentine Systems
- Number of Bands
- 1
- Maximum Operating Temperature
- 140 Degrees F
- Color
- Black
- Edge Construction
- Wrapped
- Minimum Operating Temperature
- -22 Degrees F
- Belt Material
- SBR
- Belt Coating
- Flex-Weave(TM)
- For Use With
- Multi-Duty® Sheaves
- Banded Belt
- Yes
- System of Measurement
- Inch
- Profile Type
- Double-Sided
- Wire Color
- Black
Dimensions
- Top Width
- 0.88 in
- Thickness
- 0.66 in
- Outside Length
- 85 in
- Belt Trade Size
- CC
- Rib Width
- 0.875 in
- Nominal Length
- 85 in
Description
Wedge V-Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number CC81, Number of Bands 1, Outside Length 87 in, Reinforcing Cord Material Polyester, Thickness 23/32 in, Top Width 7/8 in, Belt Trade Size CC, V-Belt Type Wedge, Application Serpentine Systems, Belt Coating Flex-Weave(TM), Belt Series Hi-Power(R) II Dubl-V, Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.