Zoro Homepage

DRIVE PULLEY

  • Mfr # 36786

  • Zoro # G502043502


product price: $39.29
/ea

Key Features

Material
Steel
Belt Type
V-Ribbed Grooved
Outside Diameter
132 mm
Features
Superior resistance to dirt, salt, chemicals and other under-hood contaminants; Bearings meet or exceed OE standards with application-specific speed and load requirements, to withstand high under hood temperatures, Pulley 1 Flanged
Width
31 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36786
Zoro #
G502043502
UPC #
072053074819
Country of Origin
Unknown

Dimensions

Outside Diameter
132 mm
Width
31 mm
Bearing Bore Inside Diameter
17 mm

Details

Item
Belt Pulley
Material
Steel
Belt Type
V-Ribbed Grooved
Features
Superior resistance to dirt, salt, chemicals and other under-hood contaminants; Bearings meet or exceed OE standards with application-specific speed and load requirements, to withstand high under hood temperatures, Pulley 1 Flanged
Includes
Pulley
Number of Grooves
6
Number of Pulleys
1
Grade Type
OE Performance

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.