Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DriveAlign Automatic Belt Drive Tensioner

  • Mfr # 39428

  • Zoro # G014898423


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Pulley Quantity
1
Outside Diameter 1 (mm)
65 mm
Grade Type
OE Exact
Width
.91 in
Material
Steel, Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39428
Zoro #
G014898423
UPC #
770075798712
Country of Origin
Italy

Dimensions

Outside Diameter 1 (mm)
65 mm
Width
.91 in
Outside Diameter
2.56 in
Outside Diameter 1 (in)
2.56 in
Bearing Bore Inside Diameter
17 mm

Details

Pulley Quantity
1
Grade Type
OE Exact
Material
Steel, Thermoplastic
Mounting Hole Quantity
1
Belt Type
V-Ribbed
Contact Surface
Smooth/Backside

Description

Gates is a global leader in Original Equipment system design and brings the same OE-quality, durability, fit and performance to our premium DriveAlign Automatic Belt Tensioners. We ensure every tensioner is manufactured to rigid tolerances and specifications that guarantee OE fit, form and function.
Comprehensive line includes parts to fit cars, vans, SUVs and light trucks, domestic and import (European and Asian); Manufactured using the same or improved technology and quality materials as the Original Equipment Manufacturer (OEM) part, assuring a factory match; Patented labyrinth seal protects internal components to meet or exceed OE life expectancy requirements; Patented vibration-damping system absorbs extreme vibration to improve tensioner, as well as belt and accessory, life; Torsional round spring design provides reliability as well as consistent tension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.