Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DriveAlign Automatic Belt Drive Tensioner

  • Mfr # 39457

  • Zoro # G714898396


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Diameter
2.56 in
Mounting Hole Quantity
2
Contact Surface
Smooth/Backside
Belt Type
V-Ribbed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39457
Zoro #
G714898396
UPC #
770075798125
Country of Origin
Japan

Dimensions

Outside Diameter
2.56 in
Bearing Bore Inside Diameter
.67 in
Width
1.1 in
Outside Diameter 1 (mm)
65 mm
Outside Diameter 1 (in)
2.56 in

Details

Material
Steel
Mounting Hole Quantity
2
Contact Surface
Smooth/Backside
Belt Type
V-Ribbed
Contents
Tensioner Assy.
Grade Type
OE Exact
Pulley Quantity
1

Description

Gates is a global leader in Original Equipment system design and brings the same OE-quality, durability, fit and performance to our premium DriveAlign Automatic Belt Tensioners. We ensure every tensioner is manufactured to rigid tolerances and specifications that guarantee OE fit, form and function.
Comprehensive line includes parts to fit cars, vans, SUVs and light trucks, domestic and import (European and Asian); Manufactured using the same or improved technology and quality materials as the Original Equipment Manufacturer (OEM) part, assuring a factory match; Patented labyrinth seal protects internal components to meet or exceed OE life expectancy requirements; Patented vibration-damping system absorbs extreme vibration to improve tensioner, as well as belt and accessory, life; Torsional round spring design provides reliability as well as consistent tension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.