
DriveAlign Belt Drive Idler/Tensioner Pulley
Mfr # 36095
Zoro # G714899928
product price: $51.49
/eaKey Features
Outside Diameter
74 mm
Bearing Bore Inside Diameter
17 mm
Contact Surface
Smooth/Backside
Pulley 1 Outside Diameter (mm)
74 mm
Pulley Quantity
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36095
Zoro #
G714899928
UPC #
72053209662
Country of Origin
Canada
Dimensions
Outside Diameter
74 mm
Bearing Bore Inside Diameter
17 mm
Pulley 1 Outside Diameter (mm)
74 mm
Pulley Width - Belt Tensioners and Tension Pulleys
33 mm
Width
33 mm
Details
Contact Surface
Smooth/Backside
Pulley Quantity
1
Material
Steel
Contents
Pulley
Description
DriveAlign Idler Pulleys provide OE-quality fit to passenger cars and light trucks, performing as a locked center tensioning pulley, an automatic belt tensioner pulley or an idler pulley.
Steel and thermoplastic construction designed to tight manufacturing tolerances for high durability and quality performance; Built to last with a superior resistance to dirt, salt, chemicals and other under-hood contaminants; OE-quality fit for virtually every domestic or import vehicle on the road today; Bearings meet or exceed OE standards with application-specific speed and load requirements, to withstand high under hood temperatures; Premium bearings eliminate bearing noise; Mounting hardware included for some popular applications; Reliable operation under severe conditions
Steel and thermoplastic construction designed to tight manufacturing tolerances for high durability and quality performance; Built to last with a superior resistance to dirt, salt, chemicals and other under-hood contaminants; OE-quality fit for virtually every domestic or import vehicle on the road today; Bearings meet or exceed OE standards with application-specific speed and load requirements, to withstand high under hood temperatures; Premium bearings eliminate bearing noise; Mounting hardware included for some popular applications; Reliable operation under severe conditions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.