
DriveAlign Belt Tensioner
Mfr # 38256
Zoro # G211063846
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Contact Surface
Smooth/Backside
Width
1.3 in
Mounting Hole Quantity
1
Outside Diameter
3.54 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38256
Zoro #
G211063846
UPC #
770075000000
Country of Origin
Mexico
Dimensions
Width
1.3 in
Outside Diameter
3.54 in
Bearing Bore Inside Diameter
17 mm
Outside Diameter 1 (mm)
90 mm
Outside Diameter 1 (in)
3.54 in
Details
Contact Surface
Smooth/Backside
Mounting Hole Quantity
1
Material
Steel
Grade Type
OE Improved
Pulley Quantity
1
Contents
Tensioner Assy.
Belt Type
V-Ribbed
Description
Gates is a global leader in Original Equipment system design and brings the same OE-quality, durability, fit and performance to our premium DriveAlign Automatic Belt Tensioners. We ensure every tensioner is manufactured to rigid tolerances and specifications, OE fit, form and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.