Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DriveAlign Premium OE Automatic Belt Tensioner, 38120

  • Mfr # 38120

  • Zoro # G5366460


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Bearing Bore Inside Diameter
17 mm
Contact Surface
Smooth/Backside
Outside Diameter
3.23 in
Mounting Hole Quantity
6
Outside Diameter 1 (in)
3.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38120
Zoro #
G5366460
UPC #
072053442526
Country of Origin
Kuwait

Dimensions

Bearing Bore Inside Diameter
17 mm
Outside Diameter
3.23 in
Outside Diameter 1 (in)
3.23 in
Width
1.2 in
Outside Diameter 1 (mm)
82 mm

Details

Contact Surface
Smooth/Backside
Mounting Hole Quantity
6
Grade Type
OE Exact
Contents
Tensioner Assy.
Material
Steel
Belt Type
V-Ribbed
Pulley Quantity
1

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.