Zoro Homepage

DriveAlign Premium OE Automatic Belt Tensioner, 38146

  • Mfr # 38146

  • Zoro # G5364570


product price: $48.49
/ea

Key Features

Material
Steel
Pulley Diameter - Belt Tensioners and Tension Pulleys
82 mm
Width
27 mm
Contact Surface
Smooth/Backside
Number of Pulleys
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38146
Zoro #
G5364570
UPC #
72053525854
Country of Origin
Canada

Dimensions

Pulley Diameter - Belt Tensioners and Tension Pulleys
82 mm
Width
27 mm
Bearing Bore Inside Diameter
17 mm

Details

Item
Auto Tensioner
Material
Steel
Contact Surface
Smooth/Backside
Number of Pulleys
1

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.