Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DriveAlign Premium OE Automatic Belt Tensioner, 38166

  • Mfr # 38166

  • Zoro # G5366503


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Grade Type
OE Performance
Contact Surface
V-Ribbed Grooved
Belt Type
V-Ribbed
Pulley Quantity
1
Outside Diameter
2.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38166
Zoro #
G5366503
UPC #
072053675566
Country of Origin
Canada

Dimensions

Outside Diameter
2.99 in
Width
.98 in
Outside Diameter 1 (in)
2.99 in
Outside Diameter 1 (mm)
76 mm
Bearing Bore Inside Diameter
.67 in

Details

Grade Type
OE Performance
Contact Surface
V-Ribbed Grooved
Belt Type
V-Ribbed
Pulley Quantity
1
Material
Thermoplastic
Pulley 1 Groove Quantity
6
Groove Quantity
6
Pulley 1 Flanged
Yes
Mounting Hole Quantity
1

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.