This item is Discontinued.

This item is Discontinued.
DriveAlign Premium OE Automatic Belt Tensioner, 38168 (Discontinued)
Mfr #
38168
Zoro #
G5366031
UPC # 72053675603
Country of Origin Canada
Category Automotive Belt Tensioners & Pulleys
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
38168
Zoro #
G5366031
UPC #
72053675603
Country of Origin
Canada
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys
76 mm
Width
22 mm
Bearing Bore Inside Diameter 1 (mm)
17
Details
Item
Tensioner
Industry Number
38168
Material
Thermoplastic
Belt Type
V-Ribbed
Weight
1.3 lb
Contact Surface
Smooth/Backside
Number of Pulleys
1
Features
Torsional round spring design provides reliability as well as consistent tension; Patented vibration-damping system absorbs extreme vibration to improve tensioner; Patented labyrinth seal protects internal components to meet or exceed OE life expectancy requirements
Grade Type
OE Exact
Number of Mounting Holes
1
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.