Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DriveAlign Premium OE Automatic Belt Tensioner, 38170

  • Mfr # 38170

  • Zoro # G5362251


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
1.18 in
Belt Type
V-Ribbed
Bearing Bore Inside Diameter
.39 in
Outside Diameter 1 (mm)
95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38170
Zoro #
G5362251
UPC #
072053686937
Country of Origin
Canada

Dimensions

Width
1.18 in
Bearing Bore Inside Diameter
.39 in
Outside Diameter 1 (mm)
95 mm
Outside Diameter
3.74 in
Outside Diameter 1 (in)
3.74 in

Details

Material
Steel
Belt Type
V-Ribbed
Pulley Quantity
1
Contents
Tensioner Assy.
Mounting Hole Quantity
3
Grade Type
OE Exact
Contact Surface
Smooth/Backside

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.