Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DriveAlign Premium OE Automatic Belt Tensioner, 38226

  • Mfr # 38226

  • Zoro # G5379532


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Industry Number
38226
Material
Thermoplastic
Belt Type
V-Ribbed
Pulley Diameter - Belt Tensioners and Tension Pulleys
90.2 mm
Weight
2.68 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38226
Zoro #
G5379532
UPC #
072053163513
Country of Origin
Georgia

Dimensions

Pulley Diameter - Belt Tensioners and Tension Pulleys
90.2 mm
Width
22.8 mm
Bearing Bore Inside Diameter 1 (mm)
17

Details

Item
Tensioner
Industry Number
38226
Material
Thermoplastic
Belt Type
V-Ribbed
Weight
2.68 lb
Features
Torsional round spring design provides reliability as well as consistent tension; Patented vibration-damping system absorbs extreme vibration to improve tensioner; Patented labyrinth seal protects internal components to meet or exceed OE life expectancy requirements
Number of Pulleys
1
Contact Surface
Smooth/Backside
Number of Mounting Holes
1
Grade Type
OE Performance

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.