Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DriveAlign Premium OE Automatic Belt Tensioner, 38340

  • Mfr # 38340

  • Zoro # G5364455


product price: $93.15
/ea
Free Shipping & Returns

Key Features

Outside Diameter 1 (in)
4.04 in
Width
1.36 in
Belt Type
V-Ribbed
Bearing Bore Inside Diameter
.67 in
Outside Diameter
4.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38340
Zoro #
G5364455
UPC #
770075168959
Country of Origin
United States

Dimensions

Outside Diameter 1 (in)
4.04 in
Width
1.36 in
Bearing Bore Inside Diameter
.67 in
Outside Diameter
4.04 in
Outside Diameter 1 (mm)
102.5 mm

Details

Belt Type
V-Ribbed
Material
Steel
Grade Type
OE Exact
Mounting Hole Quantity
3
Pulley Quantity
1
Contact Surface
Smooth/Backside
Contents
Tensioner Assy.

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.