
DriveAlign Premium OE Automatic Belt Tensioner, 38357
Mfr # 38357
Zoro # G5366844
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter 1 (in)
2.76 in
Mounting Hole Quantity
3
Pulley Quantity
1
Material
Steel
Contact Surface
V-Ribbed Grooved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
38357
Zoro #
G5366844
UPC #
770075344544
Country of Origin
United States
Dimensions
Outside Diameter 1 (in)
2.76 in
Outside Diameter 1 (mm)
70 mm
Bearing Bore Inside Diameter
17 mm
Outside Diameter
2.76 in
Width
1.1 in
Details
Mounting Hole Quantity
3
Pulley Quantity
1
Material
Steel
Contact Surface
V-Ribbed Grooved
Pulley 1 Flanged
Yes
Grade Type
OE Improved
Contents
Tensioner Assy.
Groove Quantity
6
Belt Type
V-Ribbed
Pulley 1 Groove Quantity
6
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.