
DriveAlign Premium OE Automatic Belt Tensioner, 38413
Mfr # 38413
Zoro # G5373424
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Mounting Hole Quantity
1
Contents
Tensioner Assy.
Outside Diameter
3.15 in
Grade Type
OE Performance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38413
Zoro #
G5373424
UPC #
770075358053
Country of Origin
United States
Dimensions
Outside Diameter
3.15 in
Width
1.12 in
Outside Diameter 1 (in)
3.15 in
Bearing Bore Inside Diameter
17 mm
Outside Diameter 1 (mm)
80 mm
Details
Material
Steel
Mounting Hole Quantity
1
Contents
Tensioner Assy.
Grade Type
OE Performance
Belt Type
V-Ribbed
Contact Surface
Smooth/Backside
Pulley Quantity
1
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.