Zoro Homepage

DriveAlign Premium OE Automatic Belt Tensioner, 38528

  • Mfr # 38528

  • Zoro # G5364753


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Industry Number
38528
Material
Steel
Belt Type
V-Ribbed
Pulley Diameter - Belt Tensioners and Tension Pulleys
75 mm
Width
37 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38528
Zoro #
G5364753
UPC #
072053692747
Country of Origin
Canada

Dimensions

Pulley Diameter - Belt Tensioners and Tension Pulleys
75 mm
Width
37 mm
Bearing Bore Inside Diameter 1 (mm)
30

Details

Item
Belt Tensioner
Industry Number
38528
Material
Steel
Belt Type
V-Ribbed
Weight
4.0 lb
Includes
Bolt
Number of Pulleys
1
Contact Surface
Smooth/Backside
Number of Mounting Holes
1
Features

Description

Import or domestic, car or truck, every vehicle can depend on the superior quality of Gates precision fit belts and hoses. With advanced technology that matches the OE size, construction and materials. Gates ensures optimal vehicle performance.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.