
DriveAlign Premium OE Automatic Belt Tensioner, 39071
Mfr # 39071
Zoro # G5352975
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Quantity
1
Pulley Quantity
1
Belt Type
V-Ribbed
Width
1.22 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39071
Zoro #
G5352975
UPC #
770075403432
Country of Origin
United States
Dimensions
Width
1.22 in
Outside Diameter 1 (in)
2.56 in
Outside Diameter
2.56 in
Outside Diameter 1 (mm)
65 mm
Bearing Bore Inside Diameter
.67 in
Details
Mounting Hole Quantity
1
Pulley Quantity
1
Belt Type
V-Ribbed
Material
Steel
Contact Surface
Smooth/Backside
Grade Type
OE Exact
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.