
DriveAlign Premium OE Automatic Belt Tensioner, 39114
Mfr # 39114
Zoro # G5358313
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Groove Quantity
0, 0
Outside Diameter 1 (in)
2.76 in
Outside Diameter
2.76, 2.76 in
Width
1.18, 1.18 in
Belt Type
V-Ribbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39114
Zoro #
G5358313
UPC #
770075526278
Country of Origin
Georgia
Dimensions
Outside Diameter 1 (in)
2.76 in
Outside Diameter
2.76, 2.76 in
Width
1.18, 1.18 in
Bearing Bore Inside Diameter
.67 in
Outside Diameter 1 (mm)
70 mm
Details
Groove Quantity
0, 0
Belt Type
V-Ribbed
Contact Surface
Smooth/Backside, Smooth/Backside
Pulley Quantity
2
Grade Type
OE Exact
Material
Thermoplastic, Steel
Mounting Hole Quantity
1
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.