
DriveAlign Premium OE Automatic Belt Tensioner, 39212
Mfr # 39212
Zoro # G5357412
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Material
Thermoplastic
Pulley Diameter - Belt Tensioners and Tension Pulleys
65 mm
Width
25 mm
Number of Pulleys
1
Contact Surface
Smooth/Backside
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39212
Zoro #
G5357412
UPC #
770075669760
Country of Origin
Turkey
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys
65 mm
Width
25 mm
Bearing Bore Inside Diameter
17 mm
Details
Item
Tensioner
Material
Thermoplastic
Number of Pulleys
1
Contact Surface
Smooth/Backside
Description
Import or domestic, car or truck, every vehicle can depend on the superior quality of Gates precision fit belts and hoses. With advanced technology that matches the OE size, construction and materials. Gates ensures optimal vehicle performance.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.