Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DriveAlign Premium OE Automatic Belt Tensioner, 39262

  • Mfr # 39262

  • Zoro # G6272504


product price: $77.59
/ea
Free Shipping & Returns

Key Features

Grade Type
OE Exact
Material
Thermoplastic
Width
1 in
Outside Diameter 1 (mm)
70 mm
Mounting Hole Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39262
Zoro #
G6272504
UPC #
770075687023
Country of Origin
Canada

Dimensions

Width
1 in
Outside Diameter 1 (mm)
70 mm
Outside Diameter 1 (in)
2.76 in
Outside Diameter
2.76 in
Bearing Bore Inside Diameter
.67 in

Details

Grade Type
OE Exact
Material
Thermoplastic
Mounting Hole Quantity
2
Contents
Tensioner Assy.
Contact Surface
Smooth/Backside
Belt Type
V-Ribbed
Pulley Quantity
1

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.