Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DriveAlign Premium OE Automatic Belt Tensioner, 39279

  • Mfr # 39279

  • Zoro # G6258601


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Belt Type
V-Ribbed
Outside Diameter 1 (mm)
70 mm
Bearing Bore Inside Diameter
17 mm
Pulley 1 Flanged
Yes
Pulley 1 Groove Quantity
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39279
Zoro #
G6258601
UPC #
770075624431
Country of Origin
Jamaica

Dimensions

Outside Diameter 1 (mm)
70 mm
Bearing Bore Inside Diameter
17 mm
Outside Diameter
2.76 in
Outside Diameter 1 (in)
2.76 in
Width
1.02 in

Details

Belt Type
V-Ribbed
Pulley 1 Flanged
Yes
Pulley 1 Groove Quantity
6
Contact Surface
V-Ribbed Grooved
Contents
Tensioner Assy.
Groove Quantity
6
Pulley Quantity
1
Grade Type
OE Exact
Material
Steel
Mounting Hole Quantity
2

Description

Import or domestic, car or truck, every vehicle can depend on the superior quality of Gates precision fit belts and hoses. With advanced technology that matches the OE size, construction and materials. Gates ensures optimal vehicle performance.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.