Zoro Homepage

DriveAlign Premium OE Automatic Belt Tensioner, 39370

  • Mfr # 39370

  • Zoro # G6340754


product price: $81.79
/ea
Free Shipping & Returns

Key Features

Industry Number
39370
Material
Steel
Pulley Diameter - Belt Tensioners and Tension Pulleys
70 mm
Belt Type
V-Ribbed
Weight
2.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39370
Zoro #
G6340754
UPC #
770075695660
Country of Origin
Jamaica

Dimensions

Pulley Diameter - Belt Tensioners and Tension Pulleys
70 mm
Width
30 mm
Bearing Bore Inside Diameter 1 (mm)
17

Details

Item
Tensioner
Industry Number
39370
Material
Steel
Belt Type
V-Ribbed
Weight
2.5 lb
Contact Surface
Smooth/Backside
Number of Pulleys
1
Grade Type
OE Exact
Number of Mounting Holes
2
Features
Torsional round spring design provides reliability as well as consistent tension; Patented vibration-damping system absorbs extreme vibration to improve tensioner; Patented labyrinth seal protects internal components to meet or exceed OE life expectancy requirements

Description

Import or domestic, car or truck, every vehicle can depend on the superior quality of Gates precision fit belts and hoses. With advanced technology that matches the OE size, construction and materials. Gates ensures optimal vehicle performance.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.