Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DriveAlign Premium OE Automatic Belt Tensioner - Fan, 38633

  • Mfr # 38633

  • Zoro # G6259773


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Industry Number
38633
Material
Steel
Belt Type
V-Ribbed
Pulley Diameter - Belt Tensioners and Tension Pulleys
75 mm
Weight
2.91 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38633
Zoro #
G6259773
UPC #
770075373681
Country of Origin
United States

Dimensions

Pulley Diameter - Belt Tensioners and Tension Pulleys
75 mm
Width
46.4 mm
Bearing Bore Inside Diameter 1 (mm)
30

Details

Item
Belt Tensioner
Industry Number
38633
Material
Steel
Belt Type
V-Ribbed
Weight
2.91 lb
Contact Surface
Smooth/Backside
Number of Pulleys
1
Features
Patented labyrinth seal prevents contamination of internal parts; Patented design provides superior belt alignment and tension; Patented damping mechanism provides maximum stability, reducing vibration and increasing the life of the belt; Optimized components engineered for maximum strength and durability
Number of Mounting Holes
1

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.