This item is Discontinued.

This item is Discontinued.
DriveAlign Premium OE Automatic Belt Tensioner-Fan & Alternator, 38622 (Discontinued)
Mfr #
38622
Zoro #
G6259922
UPC # 770075344278
Country of Origin United States
Category Automotive Belt Tensioners & Pulleys
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
38622
Zoro #
G6259922
UPC #
770075344278
Country of Origin
United States
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys
74 mm
Width
43 mm
Bearing Bore Inside Diameter
30 mm
Details
Item
Belt Tensioner
Material
Steel
Number of Pulleys
1
Contact Surface
Smooth/Backside
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.