
Drivealign Premium Oe Automatic Belt Tensioner, Gates 39346
Mfr # 39346
Zoro # G508633547
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter 1 (mm)
65 mm
Material
Thermoplastic
Outside Diameter
2.56 in
Width
.91 in
Contact Surface
Smooth/Backside
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39346
Zoro #
G508633547
UPC #
770075788645
Country of Origin
Italy
Dimensions
Outside Diameter 1 (mm)
65 mm
Outside Diameter
2.56 in
Width
.91 in
Outside Diameter 1 (in)
2.56 in
Bearing Bore Inside Diameter
17 mm
Details
Material
Thermoplastic
Contact Surface
Smooth/Backside
Mounting Hole Quantity
1
Contents
Tensioner Assy.
Pulley Quantity
1
Grade Type
OE Exact
Belt Type
V-Ribbed
Description
Gates 39346
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.