Zoro Homepage

Drivealign Premium Oe Automatic Belt Tensioner, Gates 39372

  • Mfr # 39372

  • Zoro # G708633491


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Material
Thermoplastic
Width
22 mm
Pulley Diameter - Belt Tensioners and Tension Pulleys
65 mm
Contact Surface
Smooth/Backside
Number of Pulleys
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39372
Zoro #
G708633491
UPC #
770075728504
Country of Origin
Germany

Dimensions

Width
22 mm
Pulley Diameter - Belt Tensioners and Tension Pulleys
65 mm

Details

Item
Tensioner
Material
Thermoplastic
Contact Surface
Smooth/Backside
Number of Pulleys
1

Description

Gates 39372

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.