Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drivealign Premium Oe Automatic Belt Tensioner, Gates 39381

  • Mfr # 39381

  • Zoro # G608628276


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Width
1.02 in
Belt Type
V-Ribbed
Contents
Tensioner Assy.
Outside Diameter
2.17 in
Pulley Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39381
Zoro #
G608628276
UPC #
770075798767
Country of Origin
France

Dimensions

Width
1.02 in
Outside Diameter
2.17 in
Outside Diameter 1 (in)
2.17 in
Bearing Bore Inside Diameter
.67 in
Outside Diameter 1 (mm)
55 mm

Details

Belt Type
V-Ribbed
Contents
Tensioner Assy.
Pulley Quantity
1
Material
Thermoplastic
Contact Surface
Smooth/Backside
Grade Type
OE Exact
Mounting Hole Quantity
3

Description

Gates 39381

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.