
Drivealign Premium Oe Automatic Belt Tensioner, Gates 39456
Mfr # 39456
Zoro # G508633653
product price: $72.65
/eaKey Features
Grade Type
OE Exact
Outside Diameter
2.76 in
Belt Type
V-Ribbed
Pulley Quantity
1
Contact Surface
Smooth/Backside
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39456
Zoro #
G508633653
UPC #
770075796916
Country of Origin
Canada
Dimensions
Outside Diameter
2.76 in
Outside Diameter 1 (in)
2.76 in
Bearing Bore Inside Diameter
17 mm
Outside Diameter 1 (mm)
70 mm
Width
.96 in
Details
Grade Type
OE Exact
Belt Type
V-Ribbed
Pulley Quantity
1
Contact Surface
Smooth/Backside
Contents
Tensioner Assy.
Material
Thermoplastic
Mounting Hole Quantity
2
Description
Gates 39456
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.