Zoro Homepage

DriveAlign Premium OE Automatic Belt Tensioner - Supercharger, 39240

  • Mfr # 39240

  • Zoro # G6272592


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter 1 (mm)
76.5 mm
Material
Steel
Mounting Hole Quantity
1
Contact Surface
Smooth/Backside
Outside Diameter 1 (in)
3.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39240
Zoro #
G6272592
UPC #
770075543749
Country of Origin
United States

Dimensions

Outside Diameter 1 (mm)
76.5 mm
Outside Diameter 1 (in)
3.01 in
Bearing Bore Inside Diameter
17 mm
Width
1.46 in
Outside Diameter
3.01 in

Details

Material
Steel
Mounting Hole Quantity
1
Contact Surface
Smooth/Backside
Grade Type
OE Exact
Belt Type
V-Ribbed
Pulley Quantity
1

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.