
DriveAlign Premium OE Pulley, 36230
Mfr # 36230
Zoro # G5367465
product price: $51.99
/eaKey Features
Industry Number
36230
Material
Steel
Pulley Diameter - Belt Tensioners and Tension Pulleys
78 mm
Belt Type
Heavy Duty
Includes
Pulley
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36230
Zoro #
G5367465
UPC #
072053393378
Country of Origin
United States
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys
78 mm
Width
30 mm
Bearing Bore Inside Diameter 1 (mm)
17
Details
Item
Idler Pulley
Industry Number
36230
Material
Steel
Belt Type
Heavy Duty
Includes
Pulley
Weight
1.21 lb
Number of Pulleys
1
Contact Surface
V-Ribbed Grooved
Number of Grooves
6
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.