Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DriveAlign Premium OE Pulley, 36263

  • Mfr # 36263

  • Zoro # G5364169


product price: $50.29
/ea

Key Features

Pulley Quantity
1
Width
26 mm
Pulley Width - Belt Tensioners and Tension Pulleys
26 mm
Contact Surface
Smooth/Backside
Pulley 1 Outside Diameter (mm)
70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36263
Zoro #
G5364169
UPC #
072053393705
Country of Origin
United States

Dimensions

Width
26 mm
Pulley Width - Belt Tensioners and Tension Pulleys
26 mm
Pulley 1 Outside Diameter (mm)
70 mm
Outside Diameter
70 mm
Bearing Bore Inside Diameter
17 mm

Details

Pulley Quantity
1
Contact Surface
Smooth/Backside
Material
Steel

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.