Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DriveAlign Premium OE Pulley, 36325

  • Mfr # 36325

  • Zoro # G5379094


product price: $46.25
/ea

Key Features

Pulley Quantity
1
Material
Steel
Contact Surface
Smooth/Backside
Pulley 1 Outside Diameter (mm)
70 mm
Width
27 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36325
Zoro #
G5379094
UPC #
770075526346
Country of Origin
United States

Dimensions

Pulley 1 Outside Diameter (mm)
70 mm
Width
27 mm
Pulley Width - Belt Tensioners and Tension Pulleys
27 mm
Outside Diameter
70 mm
Bearing Bore Inside Diameter
10 mm

Details

Pulley Quantity
1
Material
Steel
Contact Surface
Smooth/Backside
Contents
Pulley
Grade Type
OE Exact

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.