
DriveAlign Premium OE Pulley, 36419
Mfr # 36419
Zoro # G1360774
product price: $26.89
/eaKey Features
Industry Number
36419
Material
Thermoplastic
Weight
0.46 lb
Width
26 mm
Includes
Bolt, Dust Shield, Retainer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36419
Zoro #
G1360774
UPC #
072053073027
Country of Origin
United States
Dimensions
Width
26 mm
Pulley Diameter - Belt Tensioners and Tension Pulleys
95 mm
Bearing Bore Inside Diameter 1 (mm)
17
Details
Item
Idler Pulley
Industry Number
36419
Material
Thermoplastic
Weight
0.46 lb
Includes
Bolt, Dust Shield, Retainer
Features
Premium bearings eliminate bearing noise; Built to last with a superior resistance to dirt, salt, chemicals and other under-hood contaminants; Bearings meet or exceed OE standards with application-specific speed and load requirements, to withstand high under hood temperatures
Contact Surface
Smooth/Backside
Number of Pulleys
1
Grade Type
OE Exact
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.