Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DriveAlign Premium OE Pulley

  • Mfr # 36610

  • Zoro # G516164217


product price: $50.79
/ea

Key Features

Bearing Bore Inside Diameter
10 mm
Pulley 1 Outside Diameter (mm)
77 mm
Grade Type
OE Exact
Width
30 mm
Outside Diameter
77 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36610
Zoro #
G516164217
UPC #
072053073867
Country of Origin
Slovakia

Dimensions

Bearing Bore Inside Diameter
10 mm
Pulley 1 Outside Diameter (mm)
77 mm
Width
30 mm
Outside Diameter
77 mm
Pulley Width - Belt Tensioners and Tension Pulleys
30 mm

Details

Grade Type
OE Exact
Pulley 1 Groove Quantity
6
Contents
Pulley
Contact Surface
V-Ribbed Grooved
Pulley 1 Flanged
Yes
Pulley Quantity
1
Material
Thermoplastic
Groove Quantity
6

Description

Gates 36610 DriveAlign Premium OE Pulley

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.