
DriveAlign Premium OE Pulley, 38018
Mfr # 38018
Zoro # G6728119
product price: $21.69
/eaKey Features
Width
26 mm
Material
Thermoplastic
Pulley Quantity
1
Pulley 1 Outside Diameter (mm)
70 mm
Contents
Pulley
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38018
Zoro #
G6728119
UPC #
72053511840
Country of Origin
Canada
Dimensions
Width
26 mm
Pulley 1 Outside Diameter (mm)
70 mm
Outside Diameter
70 mm
Pulley Width - Belt Tensioners and Tension Pulleys
26 mm
Bearing Bore Inside Diameter
17 mm
Details
Material
Thermoplastic
Pulley Quantity
1
Contents
Pulley
Contact Surface
Smooth/Backside
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.