This item is Discontinued.

This item is Discontinued.
DriveAlign Premium OE Pulley, 38077 (Discontinued)
Mfr #
38077
Zoro #
G5370502
UPC # 72053160840
Country of Origin United States
Category Automotive Belt Tensioners & Pulleys
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
38077
Zoro #
G5370502
UPC #
72053160840
Country of Origin
United States
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys
80 mm
Width
25 mm
Bearing Bore Inside Diameter
17 mm
Details
Item
Idler Pulley
Material
Thermoplastic
Contact Surface
Smooth/Backside
Number of Pulleys
1
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.