Zoro Homepage

DriveAlign Premium OE Pulley - Air Conditioning, 36223

  • Mfr # 36223

  • Zoro # G6753142


product price: $56.19
/ea

Key Features

Industry Number
36223
Material
Steel
Belt Type
Heavy Duty
Pulley Diameter - Belt Tensioners and Tension Pulleys
83.5 mm
Width
29.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36223
Zoro #
G6753142
UPC #
072053393309
Country of Origin
United States

Dimensions

Pulley Diameter - Belt Tensioners and Tension Pulleys
83.5 mm
Width
29.5 mm
Bearing Bore Inside Diameter 1 (mm)
17

Details

Item
Idler Pulley
Industry Number
36223
Material
Steel
Belt Type
Heavy Duty
Includes
Dust Shield
Weight
1.17 lb
Contact Surface
V-Ribbed Grooved
Number of Pulleys
1
Features
Premium bearings eliminate bearing noise; Built to last with a superior resistance to dirt, salt, chemicals and other under-hood contaminants; Bearings meet or exceed OE standards with application-specific speed and load requirements, to withstand high under hood temperatures
Number of Grooves
6

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.