
Drivealign Premium Oe Pulley, Gates 36803
Mfr # 36803
Zoro # G708633811
product price: $84.15
/ea
Free Shipping & Returns
Key Features
Bearing Bore Inside Diameter
8 mm
Material
Thermoplastic
Width
26 mm
Outside Diameter
65 mm
Contents
Pulley
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36803
Zoro #
G708633811
UPC #
72053074987
Country of Origin
Slovakia
Dimensions
Bearing Bore Inside Diameter
8 mm
Width
26 mm
Outside Diameter
65 mm
Pulley 1 Outside Diameter (mm)
65 mm
Pulley Width - Belt Tensioners and Tension Pulleys
26 mm
Details
Material
Thermoplastic
Contents
Pulley
Contact Surface
Smooth/Backside
Grade Type
OE Exact
Pulley Quantity
1
Description
Gates 36803
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.