
DriveAlign Premium OE Pulley - Grooved Pulley, 36212
Mfr # 36212
Zoro # G1360704
product price: $76.99
/ea
Free Shipping & Returns
Key Features
Industry Number
36212
Material
Thermoplastic
Pulley Diameter - Belt Tensioners and Tension Pulleys
110 mm
Width
26.5 mm
Includes
Pulley
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36212
Zoro #
G1360704
UPC #
072053393194
Country of Origin
Finland
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys
110 mm
Width
26.5 mm
Bearing Bore Inside Diameter 1 (mm)
10
Details
Item
Idler Pulley
Industry Number
36212
Material
Thermoplastic
Includes
Pulley
Weight
1.36 lb
Number of Pulleys
1
Contact Surface
V-Ribbed Grooved
Number of Grooves
6
Features
Premium bearings eliminate bearing noise; Built to last with a superior resistance to dirt, salt, chemicals and other under-hood contaminants; Bearings meet or exceed OE standards with application-specific speed and load requirements, to withstand high under hood temperatures
Grade Type
OE Exact
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.