
DriveAlign Premium OE Pulley - Grooved Pulley, 36422
Mfr # 36422
Zoro # G1360582
product price: $240.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Pulley Diameter - Belt Tensioners and Tension Pulleys
75 mm
Width
28 mm
Number of Pulleys
1
Contact Surface
V-Ribbed Grooved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36422
Zoro #
G1360582
UPC #
072053073058
Country of Origin
Jamaica
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys
75 mm
Width
28 mm
Bearing Bore Inside Diameter
17 mm
Details
Item
Pulley
Material
Steel
Number of Pulleys
1
Contact Surface
V-Ribbed Grooved
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.