
DriveAlign Premium OE Pulley - Lower, 36357
Mfr # 36357
Zoro # G5372995
product price: $77.99
/ea
Free Shipping & Returns
Key Features
Width
35.5 mm
Bearing Bore Inside Diameter
10 mm
Contact Surface
Smooth/Backside
Pulley Width - Belt Tensioners and Tension Pulleys
35.5 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36357
Zoro #
G5372995
UPC #
770075599111
Country of Origin
Canada
Dimensions
Width
35.5 mm
Bearing Bore Inside Diameter
10 mm
Pulley Width - Belt Tensioners and Tension Pulleys
35.5 mm
Outside Diameter
75 mm
Pulley 1 Outside Diameter (mm)
75 mm
Details
Contact Surface
Smooth/Backside
Material
Steel
Pulley Quantity
1
Grade Type
OE Performance
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.