
DriveAlign Premium OE Pulley - Lower, 36614
Mfr # 36614
Zoro # G1354833
product price: $64.69
/eaKey Features
Industry Number
36614
Material
Steel
Pulley Diameter - Belt Tensioners and Tension Pulleys
70 mm
Width
28 mm
Includes
Pulley
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36614
Zoro #
G1354833
UPC #
072053073904
Country of Origin
Canada
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys
70 mm
Width
28 mm
Bearing Bore Inside Diameter 1 (mm)
17
Details
Item
Idler Pulley
Industry Number
36614
Material
Steel
Includes
Pulley
Weight
1.0 lb
Number of Pulleys
1
Contact Surface
Smooth/Backside
Grade Type
OE Performance
Features
Premium bearings eliminate bearing noise; Built to last with a superior resistance to dirt, salt, chemicals and other under-hood contaminants; Bearings meet or exceed OE standards with application-specific speed and load requirements, to withstand high under hood temperatures
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.