Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DriveAlign Premium OE Pulley - Power Steering, 36271

  • Mfr # 36271

  • Zoro # G1354754


product price: $93.35
/ea
Free Shipping & Returns

Key Features

Industry Number
36271
Material
Steel
Pulley Diameter - Belt Tensioners and Tension Pulleys
76 mm
Weight
0.5 lb
Width
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36271
Zoro #
G1354754
UPC #
072053393781
Country of Origin
United States

Dimensions

Pulley Diameter - Belt Tensioners and Tension Pulleys
76 mm
Width
22 mm
Bearing Bore Inside Diameter 1 (mm)
10

Details

Item
Idler Pulley
Industry Number
36271
Material
Steel
Weight
0.5 lb
Includes
Spacer, Washer
Number of Pulleys
1
Contact Surface
Smooth/Backside
Features
Premium bearings eliminate bearing noise; Built to last with a superior resistance to dirt, salt, chemicals and other under-hood contaminants; Bearings meet or exceed OE standards with application-specific speed and load requirements, to withstand high under hood temperatures

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.