Zoro Homepage

DriveAlign Premium OE Pulley - Upper, 36479

  • Mfr # 36479

  • Zoro # G5367319


product price: $50.79
/ea

Key Features

Material
Thermoplastic
Pulley Diameter - Belt Tensioners and Tension Pulleys
90 mm
Width
30 mm
Number of Pulleys
1
Contact Surface
Smooth/Backside
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36479
Zoro #
G5367319
UPC #
072053193596
Country of Origin
Finland

Dimensions

Pulley Diameter - Belt Tensioners and Tension Pulleys
90 mm
Width
30 mm
Bearing Bore Inside Diameter
10 mm; 18 mm

Details

Item
Idler Pulley
Material
Thermoplastic
Number of Pulleys
1
Contact Surface
Smooth/Backside

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.