
DriveAlign Premium OE Pulley - Upper, 36728
Mfr # 36728
Zoro # G1360652
product price: $56.15
/eaKey Features
Material
Thermoplastic
Pulley Diameter - Belt Tensioners and Tension Pulleys
65 mm
Width
32.2 mm
Bearing Bore Inside Diameter
10 mm
Contact Surface
Smooth/Backside
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36728
Zoro #
G1360652
UPC #
072053074598
Country of Origin
Finland
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys
65 mm
Width
32.2 mm
Bearing Bore Inside Diameter
10 mm
Details
Item
Idler Pulley
Material
Thermoplastic
Contact Surface
Smooth/Backside
Number of Pulleys
1
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.