Shop GATES
See all product information
Create Account
Dual Seat Female JIC 37/SAE 45 Flare Swivel LOC & LOL Hose
- Mfr # G36210-0608
- Zoro # G414899228
product price:Â
$
11.35
/ea
Sold in multiples of 2 for
$22.70
Key Features
Fitting Material
360 Brass
Temp. Range
-40 Degrees to 250 Degrees F
Thread Size
3/4-16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G36210-0608
- Zoro #
- G414899228
- UPC #
- 29769206942
- Country of Origin
- United States
- Fitting Material
- 360 Brass
- Temp. Range
- -40 Degrees to 250 Degrees F
Dimensions
- Thread Size
- 3/4-16 in
Description
Recommended for fuel lines, fluid lines or vacuum lines in low and medium pressure applications.
For use with LOC and LOL hose; Lock-On barbed stem fittings are quick connecting and resistant to damage from high vibration diesel applications; Hose clamps or ferrules are not needed or recommended; Temperature Range: -40 Deg. F to +250 Deg. F (-40 Deg. C to +121 Deg. C)
For use with LOC and LOL hose; Lock-On barbed stem fittings are quick connecting and resistant to damage from high vibration diesel applications; Hose clamps or ferrules are not needed or recommended; Temperature Range: -40 Deg. F to +250 Deg. F (-40 Deg. C to +121 Deg. C)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.