Shop GATES
See all product information
Create Account
Dual Seat Female JIC 37/SAE 45 Flare Swivel - Steel C5E Hose
- Mfr # G35210-0808
- Zoro # G214899350
product price:Â
$
25.49
/ea
Key Features
Length
2.45 in
Hex Size
.875 in
Thread Size
3/4-16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G35210-0808
- Zoro #
- G214899350
- UPC #
- 72053169096
- Country of Origin
- United States
Dimensions
- Length
- 2.45 in
- Hex Size
- .875 in
- Thread Size
- 3/4-16 in
Description
Our D.O.T. Type A1 Field Attachable couplings work with Gates C5E hose to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler, and hot oil lines without the need for a crimper.
Designed to perform with Gates C5E Hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII
Designed to perform with Gates C5E Hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.