Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dubl-V Feather Picker Belts, AA148FP

  • Mfr # AA148FP

  • Zoro # G8018607


product price: $72.79
/ea

Key Features

Item - Timing Belts
Feather Picker Belt
Gearbelt Series - Timing Belts
Dubl-V
Teeth Location - Timing Belts
Double Sided
Material
SBR
Temp. Range
-30 to 60°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA148FP
Zoro #
G8018607
UPC #
770075399940
Country of Origin
Mexico

Dimensions

Outside Length
3835 mm
Top Width
13 mm
Height
10 mm

Details

Item - Timing Belts
Feather Picker Belt
Gearbelt Series - Timing Belts
Dubl-V
Teeth Location - Timing Belts
Double Sided
Material
SBR
Temp. Range
-30 to 60°C
Number of Ribs
1
V-Belt Section
AA
Banded Belt
Yes
Core Cord
Polyester
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.